- WypAll® Jumbo Wiper Dispenser
- Black
features
- Efficient dispensing reduces waste
- With trash bag attachment
- Dispenser for Jumbo Rag-On-A-Roll® system
| Mounting | Portable |
| Material | Metal |
| Used With | Jumbo Rolls |
| Color | Black |
| Weight | 8.9 LB |
| Mounting | Portable |
| Material | Metal |
| Used With | Jumbo Rolls |
| Color | Black |
| Weight | 8.9 LB |