- Wypall* Wipers in a Bucket
- White
features
- Easy-carry bucket is crush resistant and refillable
- Keep wipers clean and handy wherever you go
- One bucket replaces 25lbs of rags
| Color | White |
| Length per Sheet | 13 in |
| Width per Sheet | 10 in |
| Weight | 10.0 LB |
| Color | White |
| Length per Sheet | 13 in |
| Width per Sheet | 10 in |
| Weight | 10.0 LB |