- Wipers
- 12.5 in x 12 in
- White
- Hydrokit® Material
- Reusable
| Container Type | Box |
| Material | Hydroknit® |
| Sheets per Roll/Pack | 76 |
| Depth | 12 in |
| Length | 12 1/2 in |
| Color | White |
| Weight | 0.1 LB |
| EAN or UPC | 36000412000 |
| Container Type | Box |
| Material | Hydroknit® |
| Sheets per Roll/Pack | 76 |
| Depth | 12 in |
| Length | 12 1/2 in |
| Color | White |
| Weight | 0.1 LB |
| EAN or UPC | 36000412000 |