Kimberly-Clark
417-55081
Kimberly-Clark* Purple Nitrile* Exam Gloves
Item #101533270
-
Pre-Packed Quantities
- Kimberly-Clark Purple Nitrile Exam Gloves
- Purple
- 9 1/2" Long
- Small
features
- Contains no natural rubber latex
- Powder-free
- Textured fingertips
- Ambidextrous
- 6 mil thickness
- 9.5" length
| Length | 9 1/2 in |
| Thickness Specification | 5.9000 mil |
| Cuff Style | Beaded |
| Color | Purple |
| Thickness | 5.9000 mil |
| Glove Size | Small |
| Material | Nitrile |
| Weight | 1.31 LB |
-
Pre-Packed Quantities

