Kimberly-Clark
417-55082
Kimberly-Clark* Purple Nitrile* Exam Gloves
Item #101566055
-
Pre-Packed Quantities
- Kimberly-Clark Purple Nitrile Exam Gloves
- Purple
- 9 1/2" Long
- Medium
features
- Contains no natural rubber latex
- Powder-free
- Textured fingertips
- Ambidextrous
- 6 mil thickness
- 9.5" length
| Glove Size | Medium |
| Length | 9 1/2 in |
| Material | Nitrile |
| Color | Purple |
| Thickness Specification | 5.9000 mil |
| Cuff Style | Beaded |
| Thickness | 5.9000 mil |
| Weight | 1.46 LB |
-
Pre-Packed Quantities

