- KleenGuard® G10 Nitrile Gloves
- Size Group: Large
- Grey
description
- Kleenguard* G10 Grey Nitrile Gloves are designed for tasks requiring maximum dexterity. These latex-free, industrial grade, nitrile gloves provide tactile sensitivity and a comfortable, latex-like feel without natural rubber latex. They’re also an environmentally friendly option. Since they’re so thin and strong, you get 50% more gloves per case – resulting in less packaging waste and added space savings.
features
- Textured fingertips
- 3.5 mil thickness improves tactile sensitivity
- 50% more gloves per case
- Approved for food handling
- Latex and powder-free
| Thickness Specification | 3.5 mil |
| Color | Gray |
| Material | Nitrile |
| Length | 9 1/2 in |
| Thickness | 3.5 mil |
| Glove Size | Large |
| Cuff Style | Beaded |
| Weight | 18.74 LB |
-
Pre-Packed Quantities


