Kimberly-Clark
44303
KleenGuard* A5 Liquid & Particle Protection Coveralls
Item #102079452
-
Pre-Packed Quantities
- Zipper Front
- Large
- White
- Coverall
applications
- Surface prep and paint areas
- Liquid handling
- Fiberglass manufacturing
- Maintenance and general manufacturing
- Lead abatement
features
- Protects against isocyanates and chromate dust
- Silicone-free
- Seamless front provides more protection in the primary exposure areas
- Wear-resistant zipper with sealable flap
- Reflex* design provides 12% more chest area and 6% longer body
| Style | Shell Zipper Front Open Wrists & Ankles |
| Material | Breathable Microporous Film Laminate |
| Type | Coveralls |
| Resistance | Non-Hazardous Liquid & Particles |
| Seam | N/A |
| Size Group | Large |
| Color | White |
| Weight | 11.405 LB |
-
Pre-Packed Quantities

