Kimberly-Clark
44345
KleenGuard* A40 Liquid & Particle Protection Coverall To-Go
Item #102081922
-
Pre-Packed Quantities
- Zipper Front
- Extra Extra Large
- White Coverall
applications
- Maintenance/general manufacturing
- Tank cleaning
- Utilities
- Liquid handling
- Pressure washing
- Fiberglass manufacturing
features
- Zipper front
- Better liquid barrier, better particulate barrier, lower in lint than TYVEK®
- Individually wrapped to protect the product until it is ready to be worn
- Ideal for workers on the go
compliances
- 0
| Resistance | Non-Hazardous Liquid & Particles |
| Seam | N/A |
| Size Group | 2X-Large |
| Type | Coveralls |
| Material | Breathable Microporous Film Laminate |
| Color | White |
| Weight | 0.55 LB |
-
Pre-Packed Quantities

