Kimberly-Clark
49005
KleenGuard* A20 Breathable Particle Protection Coveralls
Item #102080392
-
Pre-Packed Quantities
- 2X-Large Size
- Shell Zipper Front
- Open Wrists & Ankles
- White Color
features
- Reflex* design provides 12% more chest room and 6% longer body length
- 4x, 5x and 6x sizes available with added lead time
- NFPA 99-compliant, antistatic material
- Ideal for manufacturing and food processing areas
- Ideal for heavy dirt and dust environments
- Seamless front provides more protection in the primary exposure areas
- Zipper flap
- Breathable SMS fabric with serged seams
options
- *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates.
| Style | Shell Zipper Front Open Wrists & Ankles |
| Type | Coveralls |
| Color | White |
| Seam | N/A |
| Resistance | Breathable Particles |
| Material | SMS |
| Size Group | 2X-Large |
| Weight | 8.195 LB |
-
Pre-Packed Quantities

