Kimberly-Clark
49006
KleenGuard* A20 Breathable Particle Protection Coveralls
Item #102068396
-
Pre-Packed Quantities
- 3X-Large Size
- Shell Zipper Front
- Open Wrists & Ankles
- White Color
features
- 4x, 5x and 6x sizes available with added lead time
- NFPA 99-compliant, antistatic material
- Ideal for manufacturing and food processing areas
- Ideal for heavy dirt and dust environments
- Reflex* design provides 12% more chest room and 6% longer body length
- Seamless front provides more protection in the primary exposure areas
- Zipper flap
- Breathable SMS fabric with serged seams
options
- *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates.
| Color | White |
| Type | Coveralls |
| Seam | N/A |
| Style | Shell Zipper Front Open Wrists & Ankles |
| Resistance | Breathable Particles |
| Size Group | 3X-Large |
| Material | SMS |
| Weight | 7.46 LB |
-
Pre-Packed Quantities

