Kimberly-Clark
49114
KleenGuard* A20 Breathable Particle Protection Coveralls
Item #103831502
-
Pre-Packed Quantities
- X-Large Size
- Hooded Zipper Front
- Elastic Wrists, Ankles & Across the Back
- White Color
features
- Seamless front provides more protection in the primary exposure areas
- Zipper flap
- Breathable SMS fabric with serged seams
- Reflex* design provides 12% more chest room and 6% longer body length
- 4x, 5x and 6x sizes available with added lead time
- NFPA 99-compliant, antistatic material
- Ideal for manufacturing and food processing areas
- Ideal for heavy dirt and dust environments
options
- *Trademark of Kimberly-Clark Worldwide Inc., or its affiliates.
| Style | Hooded Zipper Front Elastic Wrists & Ankles |
| Color | White |
| Type | Coveralls |
| Seam | Seamless |
| Material | SMS |
| Resistance | Breathable Particles |
| Size Group | X-Large |
| Weight | 8.22 LB |
-
Pre-Packed Quantities

