- 12.5" x 16.8" Teri® Reinforced Wipers
- White
- 252/Box
features
- Absorbs 2x more water and oil than rags for faster cleanup
- Leaves 9x less lint than rags
- Tough enough for big jobs – soft enough for face and hands
- Clean and consistent cloth every time
- Ideal for rag replacement, adhesive cleaning, applying or removing thinners and lubricants, cleaning and wiping equipment and surfaces
| Container Type | Brag* Box |
| System Format | Coreless |
| Towel Size | 12 1/2 in x 16.8 in |
| Color | White |
| Type | Teri® Reinforced Wipers |
| Towel Type | Rag Replacements |
| Sheets per Roll/Pack | 252 |
| Weight | 4.5 LB |
| EAN or UPC | 36000540154 |

