Kimberly-Clark
55081
Kimberly-Clark* Purple Nitrile* Exam Gloves
Item #102064345
-
Pre-Packed Quantities
- Small
- Purple
- Nitrile Exam Gloves
features
- Contains no natural rubber latex
- Powder-free
- Textured fingertips
- Ambidextrous
- Beaded cuffs
| Cuff Type | Beaded |
| Glove Size | Small |
| Color | Purple |
| Material | Nitrile |
| Thickness | N/A |
| Length | 9 1/2 in |
| Cuff Length | N/A |
| Glove Type | Exam Glove |
| Weight | 14.08 LB |
| EAN or UPC | 36000550818 |
-
Pre-Packed Quantities

