Kimberly-Clark
55083
Kimberly-Clark* Purple Nitrile* Exam Gloves
Item #102081924
-
Pre-Packed Quantities
- Large
- Purple
- Nitrile Exam Gloves
features
- Contains no natural rubber latex
- Powder-free
- Textured fingertips
- Ambidextrous
- Beaded cuffs
| Color | Purple |
| Length | 9 1/2 in |
| Thickness | N/A |
| Cuff Length | N/A |
| Material | Nitrile |
| Glove Type | Exam Glove |
| Glove Size | Large |
| Cuff Type | Beaded |
| Weight | 1.2 LB |
| EAN or UPC | 36000550832 |
-
Pre-Packed Quantities

