Kimberly-Clark
55084
Kimberly-Clark* Purple Nitrile* Exam Gloves
Item #102096386
-
Pre-Packed Quantities
- Extra Large
- Purple
- Nitrile Exam Gloves
features
- Beaded cuffs
- Powder-free
- Textured fingertips
- Ambidextrous
- Contains no natural rubber latex
| Length | 9 1/2 in |
| Glove Type | Exam Glove |
| Color | Purple |
| Cuff Length | N/A |
| Material | Nitrile |
| Cuff Type | Beaded |
| Glove Size | X-Large |
| Thickness | N/A |
| Weight | 18.18 LB |
| EAN or UPC | 36000550849 |
-
Pre-Packed Quantities

