- Medium
- Beaded Cuff
- Blue Nitrile Glove
applications
- Electrical contracting
- Electronic assembly
- Aluminum die casting
- Painting
- Manufacturing
- Automotive
- Food handling
features
- Powder-free
- Beaded cuff for added strength and easy donning
- Ambidextrous
- Textured fingertips for better grip
| Glove Type | Blue Nitrile |
| Cuff Type | Beaded |
| Material | Nitrile |
| Color | Blue |
| Length | 9 1/2 in |
| Glove Size | Medium |
| Weight | 14.745 LB |
| EAN or UPC | 36000573725 |
-
Pre-Packed Quantities


