- Roll Dispenser
- 16.8 in Width
- 10.8 in Depth
- Black
- Wall Mounted
description
- Mobile, efficient dispensing reduces waste. Dispenser for jumbo wiper-on-a-roll system.
features
- 1 Dispenser/Case
- Wall Mounted Dispenser for WypAll® and Kimtech™ Wipes
- Black
- Jumbo Roll
- 16.8" x 10.8" x 8.8"
- Designed to save space, this wall mount dispenser lets you keep your valuable countertop and floor space clear for other things. Plus, you don't have to carry a box around
- Your wipers are always close to your work being done, keeping them conveniently at your workers' fingertips
- Designed to reduce waste, this wiper dispenser allows you to tear off just what you need, thanks to a built-in perforator
- It's designed to be simple to refill and change, so you can quickly get back to your work
| Color | Black |
| Length | 16.8 |
| Height | 10.8 |
| Mounting | Wall Mount |
| Depth | 8.8 in |
| Material | Alloy Steel with S2 Steel Bit |
| Socket Drive Size | 3/8 in, 1/2 in |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| Inch/Metric | Inch |
| No. of Pieces | 10 |
| Size Range [Max] | 5/8 in |
| Set Includes | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in, 9/16 in, 5/8 in |
| Size Range [Min] | 1/8 in |
| Weight | 6.0 LB |
| EAN or UPC | 36000805796 |

