- Roll Dispenser
- 16.8" x 18.5" x 33"
- Black
- Stand Alone
- 1 Dispenser/Case
description
- Mobile, efficient dispensing reduces waste. Dispenser for jumbo wiper-on-a-roll system.
features
- Jumbo Roll Dispenser for WypAll® and Kimtech™ Wipers
- Portable
- Free-Standing
- Designed to save space, this portable floor dispenser lets you keep your valuable countertop space clear for other things
- Your wipers are always close to your work being done, keeping them conveniently at your workers' fingertips
- Designed to reduce waste, this wiper dispenser allows you to tear off just what you need, thanks to a built-in perforator
- It's designed to be simple to refill and change, so you can quickly get back to your work
| Mounting | Free Standing |
| Material | Alloy Steel |
| Color | Black |
| Length | 16.7 |
| Width | 18.5 |
| Height | 33 in |
| Depth | 16.8 in |
| Bolt Clearance | 0.354 in |
| Socket Size | 20 mm |
| Overall Length | 1.102 in |
| Drive End | 1.016 in |
| Finish | Full Polish Chrome |
| Wrench End | 1.063 in |
| Magnetic | No |
| Length Type | Standard |
| Inch/Metric | Metric |
| No. of Points | 12 |
| Socket Drive Size | 3/8 in |
| Wrench Depth | 0.591 in |
| Weight | 8.5 LB |

