- KIMCARE INDUSTRIE* NTO Hand Cleaner with Grit, Pour Bottle
- 4 Bottles per Case
- Gallon Bottle
features
- Removes tough grime without water
- Polymer beads provide scrubbing action without the abrasion associated with other grits
- Orange scent
- White
| Container Size | 1 gal |
| Container Type | Bottle |
| Odor | Orange |
| Soap Type | Hand Cleaner |
| Weight | 9.187 LB |
| EAN or UPC | 36000910575 |

