- Premium Scribe
- 4 1/2" Long
- 5/16" Handle Diameter
- Aluminum Handle
- Diamond Knurling Handle
features
- Replaceable tungsten carbide scribe tip
- Machined aluminum handles
- Diamond knurling for comfortable and sure grip
- Pocket clips and protective caps
| Handle Material | Aluminum |
| Type | Premium |
| Length | 4 1/2 in |
| Handle Type | Diamond Knurling |
| Handle Diameter | 5/16 in |
| Weight | 0.11 LB |

