- Straight/Wide Curve Cut Type
- 1 1/2 in Length Of Cut
| Handle Material | Plastic |
| Family Name | Aviation Snip |
| Length of Cut | 1 1/2 in |
| Type | Aviation |
| Blade Material | Forged and Heat Treated Steel |
| Weight | 0.93 LB |
| EAN or UPC | 92644760105 |
| Handle Material | Plastic |
| Family Name | Aviation Snip |
| Length of Cut | 1 1/2 in |
| Type | Aviation |
| Blade Material | Forged and Heat Treated Steel |
| Weight | 0.93 LB |
| EAN or UPC | 92644760105 |