- Narrow Nose, Spring Loaded Type
| Finish | Black-Oxide |
| Length | 6 1/4 in |
| Handle Color | Yellow |
| Material | Hardened Steel |
| Weight | 0.32 LB |
| EAN or UPC | 92644740459 |
| Finish | Black-Oxide |
| Length | 6 1/4 in |
| Handle Color | Yellow |
| Material | Hardened Steel |
| Weight | 0.32 LB |
| EAN or UPC | 92644740459 |