- Narrow Nose, Spring Loaded Type
| Material | Hardened Steel |
| Handle Color | Red |
| Finish | Black-Oxide |
| Length | 6 1/4 in |
| Weight | 0.31 LB |
| EAN or UPC | 92644740466 |
| Material | Hardened Steel |
| Handle Color | Red |
| Finish | Black-Oxide |
| Length | 6 1/4 in |
| Weight | 0.31 LB |
| EAN or UPC | 92644740466 |