- Chisel Edge Blade Type
| Type | Splitting |
| Blade Material | Forged Tempered Cutlery Steel |
| Overall Length | 8 3/4 in |
| Blade Length | 4 1/2 in |
| Blade Type | Chisel Edge |
| Family Name | Splitting Forged Tempered Cutlery Steel Knife |
| Weight | 0.0 LB |
| EAN or UPC | 92644441103 |
| Type | Splitting |
| Blade Material | Forged Tempered Cutlery Steel |
| Overall Length | 8 3/4 in |
| Blade Length | 4 1/2 in |
| Blade Type | Chisel Edge |
| Family Name | Splitting Forged Tempered Cutlery Steel Knife |
| Weight | 0.0 LB |
| EAN or UPC | 92644441103 |