- Spearpoint, Screwdriver-Tip Blade Type
| Blade Type | Spearpoint, Screwdriver-Tip |
| Closed Length | 3 3/4 in |
| Type | 2-Blade Pocket |
| Family Name | 2-Blade Pocket Carbon Steel Knife |
| Blade Material | Carbon Steel |
| Blade Length | 2 1/2 in |
| Weight | 0.3 LB |
| EAN or UPC | 92644442025 |

