- Curved Sheepfoot Slitting Blade Type
| Blade Length | 2 1/2 in |
| Blade Type | Curved Sheepfoot Slitting |
| Type | |
| Blade Material | Stainless Steel |
| Family Name | Pocket Stainless Steel Knife |
| Closed Length | 4 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 92644442247 |
| Blade Length | 2 1/2 in |
| Blade Type | Curved Sheepfoot Slitting |
| Type | |
| Blade Material | Stainless Steel |
| Family Name | Pocket Stainless Steel Knife |
| Closed Length | 4 3/8 in |
| Weight | 1.0 LB |
| EAN or UPC | 92644442247 |