- Extra-Large Curved Sheepfoot, Slitting Blade Type
| Type | |
| Blade Material | Carbon Steel |
| Blade Length | 2 5/8 in |
| Blade Type | Extra-Large Curved Sheepfoot, Slitting |
| Closed Length | 4 in |
| Family Name | Pocket Carbon Steel Knife |
| Weight | 0.25 LB |
| EAN or UPC | 92644442049 |
| Type | |
| Blade Material | Carbon Steel |
| Blade Length | 2 5/8 in |
| Blade Type | Extra-Large Curved Sheepfoot, Slitting |
| Closed Length | 4 in |
| Family Name | Pocket Carbon Steel Knife |
| Weight | 0.25 LB |
| EAN or UPC | 92644442049 |