- Knife
| Overall Length | 8 3/4 in |
| Family Name | Skinning Tempered Steel Knife |
| Blade Length | 2.375 in |
| Type | Skinning |
| Blade Material | Tempered Steel |
| Weight | 0.0 LB |
| EAN or UPC | 92644440298 |
| Overall Length | 8 3/4 in |
| Family Name | Skinning Tempered Steel Knife |
| Blade Length | 2.375 in |
| Type | Skinning |
| Blade Material | Tempered Steel |
| Weight | 0.0 LB |
| EAN or UPC | 92644440298 |