- 5 Pieces
- TORX Tip Type
| Tip Type | TORX |
| Family Name | Chrome Plated Shaft Screwdriver Set |
| Finish | Chrome Plated Shaft |
| Set Includes | 19542, 19543, 19544, 19545, 19546 |
| No. of Pieces | 5 |
| Weight | 1.13 LB |
| EAN or UPC | 92644195556 |
| Tip Type | TORX |
| Family Name | Chrome Plated Shaft Screwdriver Set |
| Finish | Chrome Plated Shaft |
| Set Includes | 19542, 19543, 19544, 19545, 19546 |
| No. of Pieces | 5 |
| Weight | 1.13 LB |
| EAN or UPC | 92644195556 |