- 1 7/8 in Length Of Cut
| Blade Material | Stainless Steel |
| Type | Free-Fall |
| Length of Cut | 1 7/8 in |
| Family Name | Free-Fall Snip |
| Weight | 0.26 LB |
| EAN or UPC | 92644210082 |
| Blade Material | Stainless Steel |
| Type | Free-Fall |
| Length of Cut | 1 7/8 in |
| Family Name | Free-Fall Snip |
| Weight | 0.26 LB |
| EAN or UPC | 92644210082 |