- 11 in Oveall Length
| Family Name | Single End Construction Wrench |
| Material | Forged Heat-Treated Alloy Steel |
| Overall Length | 11 in |
| Type | Adjustable Spud, Ratcheting |
| Weight | 1.27 LB |
| EAN or UPC | 92644670176 |
| Family Name | Single End Construction Wrench |
| Material | Forged Heat-Treated Alloy Steel |
| Overall Length | 11 in |
| Type | Adjustable Spud, Ratcheting |
| Weight | 1.27 LB |
| EAN or UPC | 92644670176 |