- Black Finish
- 15 in Oveall Length
| Overall Length | 15 in |
| Family Name | Black Construction Wrench |
| Type | Adjustable, Ratcheting |
| Material | Forged Alloy Steel |
| Finish | Black |
| Weight | 0.0 LB |
| EAN or UPC | 92644658990 |
| Overall Length | 15 in |
| Family Name | Black Construction Wrench |
| Type | Adjustable, Ratcheting |
| Material | Forged Alloy Steel |
| Finish | Black |
| Weight | 0.0 LB |
| EAN or UPC | 92644658990 |