Skip to content Skip to navigation menu
Construction Wrench

3239

Construction Wrench
Item #110764831
  • Black Finish
  • 16 in Oveall Length
Construction Wrench
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Black Finish
  • 16 in Oveall Length
Finish Black
Material Forged Heat Treated Alloy Steel
Type Adjustable Head, Ratcheting
Family Name Black Construction Wrench
Overall Length 16 in
Weight 2.38 LB
EAN or UPC 92644670954
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison