- Screwdriver
| Family Name | Heat Treated Steel Screwdriver |
| Material | Heat Treated Steel |
| No. of Pieces | 32 |
| Type | Tamperproof Screwdriver Bit |
| Weight | 0.5 LB |
| EAN or UPC | 92644325250 |
| Family Name | Heat Treated Steel Screwdriver |
| Material | Heat Treated Steel |
| No. of Pieces | 32 |
| Type | Tamperproof Screwdriver Bit |
| Weight | 0.5 LB |
| EAN or UPC | 92644325250 |