- Screw/Nut Driver
| Shank Length | 2.95 in |
| Overall Length | 7.9 in |
| Type | Heavy-Duty, Multi-Bit |
| Handle Type | Cushion-Grip |
| Weight | 0.59 LB |
| EAN or UPC | 92644325571 |
| Shank Length | 2.95 in |
| Overall Length | 7.9 in |
| Type | Heavy-Duty, Multi-Bit |
| Handle Type | Cushion-Grip |
| Weight | 0.59 LB |
| EAN or UPC | 92644325571 |