- Screw/Nut Driver
| Overall Length | 8.0 in |
| Handle Type | Cushion-Grip |
| Type | Ratcheting, Multi-Bit |
| Shank Length | 2.95 in |
| Weight | 0.81 LB |
| EAN or UPC | 92644325588 |
| Overall Length | 8.0 in |
| Handle Type | Cushion-Grip |
| Type | Ratcheting, Multi-Bit |
| Shank Length | 2.95 in |
| Weight | 0.81 LB |
| EAN or UPC | 92644325588 |