- Screw/Nut Driver
| Overall Length | 3.2 in |
| Type | Stubby, Multi-Bit |
| Handle Type | Cushion-Grip |
| Shank Length | 1 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 92644325618 |
| Overall Length | 3.2 in |
| Type | Stubby, Multi-Bit |
| Handle Type | Cushion-Grip |
| Shank Length | 1 1/4 in |
| Weight | 0.25 LB |
| EAN or UPC | 92644325618 |