- Stubby, Multi-Bit Tip Type
- #1, #2 Square Recess, 3/16 in Slotted, #2 Phillips, 1/4, 5/16 in Nut Drivers Tip Size
- 3.2 in Overall Length
| Overall Length | 3.2 in |
| Shank Length | 1.27 in |
| Shank Type | Round |
| Family Name | Stubby, Multi-Bit Round Screwdriver |
| Tip Type | Stubby, Multi-Bit |
| Tip Size | #1, #2 Square Recess, 3/16 in Slotted, #2 Phillips, 1/4, 5/16 in Nut Drivers |
| Handle Type | Cushion-Grip |
| Weight | 0.1 LB |
| EAN or UPC | 92644325625 |

