- 6.5 in Overall Length
features
- Electronics Screwdriver with four different non-magnetic tips in one tool, includes #0 and #00 Phillips plus 1/8-Inch (3.2 mm) and 3/32-Inch (2.4 mm) Slotted tips
- Rotating cap for optimum and precise control
- Corrosion-resistant chrome plated barrel that includes two double-ended bits that exceed ANSI standards
- Cushion-Grip handles for maximum comfort when working on small equipment
- Heat treated precision ground tip for greater strength
- Has interchangeable shaft for quick bit switch out
- Lightweight, only 1.1-Ounces (31 g)
| Family Name | Screwdriver |
| Handle Color | Yellow/Black |
| Material | Steel |
| Bit Retention | Quick Change |
| Magnetic | No |
| No. of Pieces | 3 |
| Phillips� Bits | #0, #00 |
| Overall Length | 6.5 in |
| Handle Type | Cushion Grip |
| Slotted Bits | 1/8 in (0.3 cm), 3/32 in (0.2 cm) |
| Handle Material | Rubber |
| Shank Length | 2.797 in |
| Weight | 0.99 LB |
| EAN or UPC | 92644325816 |

