- Insulated Screwdriver Combination Set
- 2 PC
- Cushion Grip Handle
- Tips Black Oxide Finish
- 1/4 inch Slotted
features
- Reduces risk with work up to 1,000 V
- Durable, two layer, molded insulation
- Orange outer coating is flame and impact resistant
- White high dielectric inner coating is bonded to the steel
- Cushion grip handles allow for greater torque and comfort
- Meets or exceeds IEC 60900 and ASTM F1505 standards for insulation
- Made in the USA
includes
- (1) 1/4'' Cabinet tip screwdriver (602-4-INS)
- (1) #2 Phillips® tip screwdriver (603-4-INS)
| Overall Length | 8.3125 in |
| Tip Type | Cabinet Tip, Phillips® |
| No. of Pieces | 2 |
| Shank Length | 4 in |
| Handle Type | Cushion Grip |
| Weight | 0.54 LB |
| EAN or UPC | 92644335327 |

