- Multi-Purpose 6-In-1 Tool
- 7 3/4" Overall Length
- Red Handle
- Strips and Cuts 10-22 AWG Wire
features
- Cleanly shears bolts
- Easily cuts and strips wire
- Measures stud sizes
- Gauges wire sizes
- Crimps insulated terminals
- Plastic covered cushioned handles for comfort
| Overall Length | 7.75 in |
| Handle Color | Red |
| Cuts Bolt Sizes | 4-40, 6-32, 8-32, 10-32, 10-24 |
| Strips & Cuts | 10-22 AWG |
| Weight | 0.53 LB |

