- Multi-Purpose Electrician's Tool
- 8 1/2" Overall Length
- Red Handle
- Strips and Cuts 10-26 AWG Standard and 8-22 AWG Solid Wire
features
- Two wire cutters – one at tip, the other halfway back near stripping holes – double the utility of this tool
- Crimps 7 mm to 8 mm insulated and non-insulated terminals, lugs and splices
- Cuts and strips 8-22 AWG solid and 10-26 AWG stranded wire
- Cleanly shears bolts
- Pivot nut adjusts tension
- Left and right hand wire looping holes near tip
- Full sized, plastic covered cushioned handles for comfort
- Wire cutter in nose and below pivot
- Crimping dies color coded for easy identification
| Strips & Cuts | 10-26 AWG Standard, 8-22 AWG Solid |
| Overall Length | 8.5 in |
| Handle Color | Red |
| Cuts Bolt Sizes | 4-40, 6-32, 8-32, 10-32, 10-24 |
| Weight | 0.53 LB |

