- Crimping/Cutting Tool
- 9 3/4" Overall Length
- Plastic Handle Material
- 10-22 AWG Crimping Size
features
- Accommodates wire from no. 10 to 22 AWG
- Specially hardened wire cutter in nose
- Tapered nose design for working in confined spaces
- Crimping die marked for insulated and non-insulated solderless terminals and connectors
- Plastic dipped cushioned handles for comfort
- Hot riveted joint ensures smooth action and no handle wobble
| Overall Length | 9.75 in |
| Handle Material | Plastic |
| Crimping Size | 10-22 AWG |
| Weight | 0.8 LB |

