- Stripping & Cutting Tools
- 8 1/4" Overall Length
- Strips and Cuts 10-22 AWG
- 4-40, 5-40, 6-32, 8-32, 10-32 and 10-24 Bolt Sizes
- Blue Handle
features
- Easily cuts and strips wire
- Narrow, serrated plier nose to pull, loop and bend wire
- Long, curved cutting blade
- Cutters and strippers are in front of the pivot for maximum ease-of-use in reaching into tight places
- Crimps insulated and non-insulated terminals and 7 mm to 8 mm ignition terminals
- Cleanly shears bolts
- Plastic covered cushioned handles for comfort
| Handle Color | Blue |
| Cuts Bolt Sizes | 4-40, 5-40, 6-32, 8-32, 10-32, 10-24 |
| Overall Length | 8.25 in |
| Strips & Cuts | 10-22 AWG |
| Weight | 0.5 LB |

