- Aviation Snips
- 1 1/2" Cutting Length
- 10 1/8" Overall Length
- Straight Cut
- Yellow Contoured Plastic Handle
features
- Forged and heat treated steel blades for strength and durability
- Regular blades have the capacity of cutting 18 gauge cold rolled sheet metal, and 22 gauge stainless steel sheet metal
- Spring loaded for self opening action
- Latch keeps jaws closed when not in use
- Hardened handles for extra strength
- Contoured plastic handles are comfortable and color coded by cutting pattern
- Replacement spring (P406) available
| Length | 10 1/8 in |
| Snip Type | Straight Cutting |
| Manufacturer Name | KLEIN TOOLS |
| Length of Cut | 1 1/2 in |
| Grip Color | Yellow |
| Cut Style | Straight |
| Weight | 0.9 LB |

