- Wire Stripper/Cutter
- 6 1/4" Overall Length
- Red Handle
- Strips and Cuts 16-26 AWG Wire
features
- Compact, lightweight wire stripping and cutting tool
- Narrow nose fits into tight places
- Hardened steel with precision ground stripping holes
- Do not use for cutting steel wire or bolts
- Spring loaded action for self opening
- Precision ground stripping holes for easy removal of insulation
- Easy-to-read wire gauge markings on both sides for stripping in either direction
- Black oxide finish resists corrosion
- Color coded handles: red indicates stranded wire, yellow indicates solid wire
- Textured handles provide a firm, comfortable grip
- Wire looping and bending holes
| Strips & Cuts | 16-26 AWG |
| Overall Length | 6.25 in |
| Handle Color | Red |
| Weight | 0.29 LB |

