- Dual-Wire Stripper/Cutter
- 6 1/4" Overall Length
- Yellow Handle
- Strips and Cuts 10 AWG, 12 AWG and 14 AWG Wire
features
- Strips two wires in a single motion
- Paired stripping holes for 14 and 12 AWG solid wire
- One stripping hole for 10 AWG solid wire
- Shear type cutting blades for square, clean cuts
- Narrow nose fits into tight places
- Hardened steel with precision ground stripping holes
- Spring loaded action for self opening
- Precision ground stripping holes for easy removal of insulation
- Easy-to-read wire gauge markings on both sides for stripping in either direction
- Black oxide finish resists corrosion
- Color coded handles: red indicates stranded wire, yellow indicates solid wire
- Textured handles provide a firm, comfortable grip
- Wire looping and bending holes
| Overall Length | 6.25 in |
| Strips & Cuts | 10 AWG, 12 AWG, 14 AWG |
| Handle Color | Yellow |
| Weight | 0.3 LB |

