- Pocket Knife
- 2 Carbon Steel Blades
- 3 3/4" Closed Length
- 2 3/8" ans 1 1/2" Blade Lengths
- Sheepfoot and Insulation Slitting Blades
features
- Curved sheepfoot skinning blade – 2 3/8" (60 mm) long
- Special insulation slitting blade – 1 1/2" (38 mm) long
- Slitting blade locks open
| Blade Length | 2.375 in, 1.5 in |
| Manufacturer Name | KLEIN TOOLS |
| Type | Pocket Knife |
| Blade Material | Carbon Steel |
| No. of Blades | 2 |
| Closed Length | 3 3/4 in |
| Blade Type | Insulation Slitting, Sheepfoot |
| Weight | 0.23 LB |

