- Pocket Knife
- 1 Carbon Steel Blades
- 3 1/4" Closed Length
- 2 1/4" Blade Lengths
- Coping Blades
features
- Coping-type blade – 2 1/4" (57 mm) long
- Compact and lightweight
- Ideal for skinning small wire and cable
- Blade locks open
| Closed Length | 3 1/4 in |
| Manufacturer Name | KLEIN TOOLS |
| Blade Type | Coping |
| Blade Length | 2.25 in |
| Type | Pocket Knife |
| No. of Blades | 1 |
| Blade Material | Carbon Steel |
| Weight | 0.22 LB |

