- Pocket Knife
- 2 Carbon Steel Blades
- 3 3/4" Closed Length
- 2 1/2" Blade Lengths
- Spearpoint
features
- Standard spearpoint blade – 2 1/2" (64 mm) long
- Screwdriver tip blade – 2 1/2" (64 mm) long
- Screwdriver tip blade locks open
| Blade Material | Carbon Steel |
| Type | Pocket Knife |
| Closed Length | 3 3/4 in |
| Manufacturer Name | KLEIN TOOLS |
| Blade Length | 2.5 in |
| No. of Blades | 2 |
| Blade Type | Screwdriver Tip, Spearpoint |
| Weight | 0.25 LB |

